Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Lifting Trucks
Stackers
Budget Stacker with Pedal Hydraulics
By SIMON, EVERS & CO. GMBH
3 Variants From
£1,699.99
Inc VAT (20%)
See 3 Product Variants
£1,699.99
Description
Description unavailable
Feature Attributes
Load Capacity:
400 kg
Material:
Steel
Colour:
Pure Orange
Supplied:
Assembled
Distance Across Forks:
580 mm
Load Centre:
350 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome