Dbc Dispensing Bund Cradle Unit - Suitable for 2 x 205 Litre Drums
0
1

Dbc Dispensing Bund Cradle Unit - Suitable for 2 x 205 Litre Drums

Order Code: ZT3141580S

£399.99 Inc VAT (20%)


Description

This drum stacker is used to hold 2 x 205ltr drums in the horizontal position and can be used on its own or as part of a four drum system with a DB4 base unit.

Features & Benefits
- Dimensions: 1240mm x 795mm x 370mm
- Sump Capacity: Non Applicable
- Product Weight: 13kg
- UDL: 600kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome