1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Lifting Trucks/
  4. Stackers

Drawbar Stacker with Telescopic Mast - Max. Load 1200kg


Select
See all variants from
£16,999.99Inc VAT (20%)

See all variants from £16,999.99

Description unavailable

Feature Attributes

Supplied:
Assembled
Length:
1760 mm
Distance Across Forks:
560 mm
Fork Roller Width:
70 mm
Fork Roller Type:
Single
Width:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome