1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Lifting Trucks/
  4. Stackers
Electric Mini Stackers

Electric Mini Stackers


See all variants from
£3,399.99Inc VAT (20%)
See all variants from £3,399.99

Description

Capacity 400kg.Supplied with both forks and a detachable platform.Lifting speed 80mm per sec.Fork L x W: 650 x 550mm.Overall W x L: 600 x 1100mm.700 watt motor.12V/60Ah battery with built in charger.CE marked.It is recommended that this item is stored indoors in a dry secure area to optimise its lifetime use.

Feature Attributes

Product Type:
Electric Mini Stacker
Fork Width:
550 mm
Overall Length:
1100 mm
Fork Length:
650 mm
Overall Width:
600 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome