1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Lifting Trucks/
  4. Stackers
High Lift Stackers

High Lift Stackers


Select
Select
See all variants from
£2,699.99Inc VAT (20%)

See all variants from £2,699.99

Description unavailable

Feature Attributes

Colour:
Signal Blue
Supplied:
Assembled
Fork Roller Width:
60 mm
Wheel Material:
Nylon
Steering Wheel Width:
40 mm
Distance Across Forks:
550 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome