1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Lifting Trucks/
  4. Stackers
Pallet Lifter, No Tilt Function

Pallet Lifter, No Tilt Function


Select
See all variants from
£11,999.99Inc VAT (20%)

See all variants from £11,999.99

Description unavailable

Feature Attributes

Product Type:
Pallet Lifters
Finish:
Sheet Metal
Control Voltage:
24 V
Power:
0.75 kg/mm
Platform Finish:
Sheet Metal
Platform Colour:
Signal Orange
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome