Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Lifting Trucks
Stackers
Semi-Electric Drawbar Stacker, Max. Load 1200 kg
By SIMON, EVERS & CO. GMBH
Reset
Clear All
Lifting Range
Select
See all variants from
£4,299.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4,299.99
Description
Description unavailable
Feature Attributes
Wheel Width:
50 mm
Roller Diameter (D):
80 mm
Roller Material:
Nylon
Fork Roller Width:
70 mm
Fork Length:
1150 mm
Distance Across Forks:
570 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome