Semi Electric Stackers

Semi Electric Stackers


£6,199.99 Inc VAT (20%)

See all variants from £6,199.99

Description

• Manual push/electric lift
• CWSES125: extended mast height - 3030mm
• CWSES130: extended mast height - 3530mm
• Load centre: 600mm
• Turning radius: 1350mm
• Fork Length: 1150mm
• Fork Width: 220mm to 850mm
• Adjustable forks & straddle legs giving an overall width of: 1100 to 1380mm
• Mobile on 180mm steering wheels with foot guards & 100mm load wheels
• 12v 150Ah battery with built-in automatic charger

See full description

Feature Attributes

Product Type:
Semi Electric Stacker
Fork Length:
1150 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome