Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100NYLPBR

Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100NYLPBR

Order Code: ZT2610808S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 - 19£16.1910%
20 +£15.2915%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with a plain bore with a wheel brake . Wheel diameter 100mm, tread width 32mm, overall height 127mm, top plate 128mm x 102mm, hole centres 105mm x 80mm or 100mm x 76mm Load capacity 250kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 250kg Load BZH100NYLPBR
  • MFR Part No.
    BZH100NYLPBR
  • Product Type
    Swivel Castor
  • Load Capacity
    250kg
  • Mount Type
    Top Plate
  • Top Plate Dimensions
    128mm x 102mm
  • Wheel Material
    Nylon
  • Wheel Diameter
    100mm
  • Overall Height
    127mm
  • Fixing Hole Centres Dimensions
    105mm x 80mm
    100mm x 76mm
  • Tread Width
    32mm
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome