Nylon Plate Swivel Castor Brake 100mm 900kg Load BZKL100NYBJSWB/HD

Nylon Plate Swivel Castor Brake 100mm 900kg Load BZKL100NYBJSWB/HD

Order Code: ZT2612186S

£139.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a heavy duty white nylon wheel with ball bearings and a total lock brake. Wheel diameter100mm, tread width 40mm, overall height 140mm, top plate 138mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 900kg.

Specifications for Nylon Plate Swivel Castor Brake 100mm 900kg Load BZKL100NYBJSWB/HD
  • MFR Part No.
    BZKL100NYBJSWB/HD
  • Top Plate Dimensions
    138mm x 110mm
  • Load Capacity
    900kg
  • Overall Height
    140mm
  • Tread Width
    40mm
  • Product Type
    Swivel Castor
  • Mount Type
    Top Plate
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome