Polypropylene Plate Swivel Castor Brake 100mm 125kg Load BZMM100PLBLKSWB

Polypropylene Plate Swivel Castor Brake 100mm 125kg Load BZMM100PLBLKSWB

Order Code: ZT2611808S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Pressed steel swivel castor with top plate fixing fitted with a black polypropylene wheel with plain bore and total lock brake . Wheel diameter 100mm, tread width 36mm, overall height 128mm, plate size 105mm x 85mm, hole centres 80mm x 60mm. Load capacity 125kg.

Specifications for Polypropylene Plate Swivel Castor Brake 100mm 125kg Load BZMM100PLBLKSWB
  • MFR Part No.
    BZMM100PLBLKSWB
  • Wheel Material
    Polypropylene
  • Tread Width
    36mm
  • Mount Type
    Top Plate
  • Wheel Diameter
    100mm
  • Load Capacity
    125kg
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Product Type
    Swivel Castor
  • Overall Height
    128mm
  • Material
    Polypropylene
  • Fixing Plate Size
    105mm x 85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome