Polyurethane Nylon Plate Swivel Castor Brake 150mm 350kg Load BZPHL150NPBSWB

Polyurethane Nylon Plate Swivel Castor Brake 150mm 350kg Load BZPHL150NPBSWB

Order Code: ZT2613031S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Pressed steel swivel castor with a top plate fixing fitted with a red polyurethane tyred white nylon centred wheel with a roller bearing bore and a total lock brake. Wheel diameter 150mm, tread width 40mm, overall height 190mm, top plate 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 350Kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 150mm 350kg Load BZPHL150NPBSWB
  • MFR Part No.
    BZPHL150NPBSWB
  • Wheel Material
    Polyurethane
    Nylon
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Product Type
    Swivel Castor
  • Wheel Diameter
    150mm
  • Tread Width
    40mm
  • Overall Height
    190mm
  • Material
    Polyurethane
    Nylon
  • Top Plate Dimensions
    105mm x 86mm
  • Load Capacity
    350kg
  • Mount Type
    Top Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome