Polyurethane Nylon Plate Swivel Castor Brake 160mm 350kg Load BZMM160XPNBSWB

Polyurethane Nylon Plate Swivel Castor Brake 160mm 350kg Load BZMM160XPNBSWB

Order Code: ZT2610979S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£49.678%


Description

Pressed steel swivel castor with a top plate fixing fitted with a brown polyurethane tyred black nylon centred roller bearing wheel and total lock brake.Wheel diameter 160mm, tread width 50mm, overall height 195mm, top plate 140mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 350kg.

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 160mm 350kg Load BZMM160XPNBSWB
  • MFR Part No.
    BZMM160XPNBSWB
  • Product Type
    Swivel Castor
  • Material
    Polyurethane
    Nylon
  • Load Capacity
    350kg
  • Top Plate Dimensions
    140mm x 110mm
  • Tread Width
    50mm
  • Wheel Diameter
    160mm
  • Wheel Material
    Polyurethane
    Nylon
  • Overall Height
    195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome