INTRO Steel Cloakroom Locker - Width 1220mm - White Aluminium Body

INTRO Steel Cloakroom Locker - Width 1220mm - White Aluminium Body

Order Code: ZT2676947S

£3,099.99 Inc VAT (20%)


Description

INTRO steel cloakroom locker, width 1220 mm, 4 compartments, white aluminium body, white aluminium doors. Supplied = assembled. Height = 1950 mm. Depth = 500 mm. Width = 1220 mm. Body colour = white aluminium RAL 9006. Door colour = white aluminium RAL 9006. Lock type = cylinder lock, individual key. Number of compartments wide = 4 pcs. Number of compartments = 4 pcs. Compartment width = 300 mm. Material = sheet steel. Locker height = 1950 mm. Internal fittings = 1 hat shelf, 1 clothes rail with 3 sliding hooks. Internal width = 260 mm. Internal height = 1825 mm. Internal depth = 460 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 1825 mm. Shelf width = 300 mm. Shelf depth = 500 mm. Plinth height = 100 mm. Design = welded. Finish = painted. Durable steel construction. Cylinder lock with 2 keys. Ventilation openings in the rear wall and 20 mm wall spacer. 170° door opening angle. Storage shelf with clothes rail and 3 hooks. High quality stove enamelling for high UV and corrosion resistance. INTRO steel cloakroom locker, body made of sturdy steel with high quality stove enamelling for high UV and corrosion resistance. Reinforced doors for high levels of stability with stop dampers, doors with robust continuous hinge, hinged at the right. 1 inside shelf and 1 sturdy clothes rail made of oval profile below it with 3 non-twist sliding hooks per compartment. With ventilation perforations in the rear panel and 18 mm wall spacers, on a 100 mm high, black grey plinth. Lock system for up to 1000 different closures. Supplied fully assembled. Other types of locks available upon request.

See full description
Specifications for INTRO Steel Cloakroom Locker - Width 1220mm - White Aluminium Body
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Design
    Welded
  • No. of Compartments
    4
  • Internal Height
    1825mm
  • Internal Width
    260mm
  • Internal Depth
    460mm
  • Finish
    Painted
  • Colour
    White Aluminium
  • Door Colour
    White Aluminium
  • Supplied
    Assembled
  • Compartment Width
    300mm
  • Locker Height
    1950mm
  • Width
    1220mm
  • Depth
    500mm
  • Height
    1950mm
  • No. of Keys
    2
  • Plinth Height
    100mm
  • Shelf Depth
    500mm
  • Shelf Width
    300mm
  • Compartment height
    1825mm
  • Lock Type
    Cylinder Lock, Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome