1. Storage & Handling/
  2. Lockers/
  3. Standard Lockers
Laptop Lockers

Laptop Lockers


2 Variants From
£639.99

Inc VAT (20%)

Up to 5.5% off
See 2 Product Variants
£639.99

Description

A purpose designed steel locker unit to provide safe storage while laptops are not in use.Standard 3 point locking mechanism for each single door unit.Alternative of ASSA deadlock fitting for extra security.Accessible 1778mm overall height.Lockers can be fitted with sloping tops on request. Carcass is light grey, with a choice of door colour.

Feature Attributes

Door Colour:

Blue

Product Type:

Laptop Lockers

Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome