Ramp Element, For Low Profile Lift Table, LxW 600 X 900mm

Ramp Element, For Low Profile Lift Table, LxW 600 X 900mm

Order Code: ZT2703044S

£1,599.99 Inc VAT (20%)


Description

Ramp element, for low profile lift table, LxW 600 x 900 mm. Supplied = assembled. Length = 600 mm. Width = 900 mm. Model = folding. Product type = accessories.

Specifications for Ramp Element, For Low Profile Lift Table, LxW 600 X 900mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    900mm
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome