Rotary Lift Table, Self Levelling, Max. Load 2000 Kg, Rotating Platform 1110mm, Melon Yellow

Rotary Lift Table, Self Levelling, Max. Load 2000 Kg, Rotating Platform 1110mm, Melon Yellow

Order Code: ZT2678691S

£3,999.99 Inc VAT (20%)


Description

Rotary lift table, self levelling, max. load 2000 kg, rotating platform 1110 mm, melon yellow. Supplied = pre-assembled, final assembly by customer. Max. load = 2000 kg. Lifting range = 241 - 705 mm. Platform design = round/turntable. Lift drive = spring balance. Finish = powder coated. Frame colour = melon yellow RAL 1028. Fittings = stacker forklift pockets. Product type = rotary lift tables. Platform width = 1110 mm. Rotating platform. Simple and robust. No hydraulics - no leaks. Lift tables with a spring balance automatically maintain their height during order picking. Alternating loads are compensated by the spring force. The easy to rotate surface moves the goods to the worker without forcing the worker to overstretch. This makes work easier and less strenuous. The worker is more productive. Different spring combinations allow a virtually constant working height to be maintained in a load range from 180 - 1400 kg. From 1400 kg, fixed working height at 241 mm. If necessary, the springs can be changed easily and quickly - and without any tools. Stacker forklift pockets for easy movement of the lift table. No anchoring required. A change of springs allows the load range to be adjusted from 180 - 2000 kg. Stacker forklift pockets.

See full description
Specifications for Rotary Lift Table, Self Levelling, Max. Load 2000 Kg, Rotating Platform 1110mm, Melon Yellow
  • Product Type
    Rotary Lift Tables
  • Frame Colour
    Melon Yellow
  • Finish
    Powder-Coated
  • Load Capacity
    2000kg
  • Platform Width
    1110mm
  • Design
    Round/Turntable
  • Adjustable Height Range
    241 - 705mm
  • Platform Design
    Round/Turntable
  • Lifting Range
    241 - 705mm
  • Lift Drive
    Spring Balance
  • Fittings
    Stacker Forklift Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome