1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Economy Cup Steps with Full Handrail

Economy Cup Steps with Full Handrail


Select
Select
See all variants from
£419.99Inc VAT (20%)
Up to 3% off

See all variants from £419.99

Description unavailable

Feature Attributes

Material:
Steel
Tread Material:
Rubber
Tread Depth:
180 mm
Platform Depth:
280 mm
Finish:
Painted
Platform Width:
380 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome