Electricians Fibreglass Step Ladder 6 Tread
0
1
2
3
4
5

Electricians Fibreglass Step Ladder 6 Tread

Order Code: ZT4271193S

£109.99 Inc VAT (20%)


Description

Excel Electricians Fibreglass Step Ladder 6 Tread
The Excel Electricians Fibreglass Step Ladder 6 Tread is a step ladder made of fibreglass. It is 1.56 metres tall and has a maximum load capacity of 150kg. It is designed for people who need a sturdy and reliable ladder for working in electrical environments. It is a high-quality ladder that is designed for professional use. It is made of durable materials, has a safe and secure design, and is easy to use.

Features:
Safety: Extra wide tread with a slip-resistant surface and additional cross-frame brackets to increase rigidity & stability
Ideal for: Insulated, non-conductive material for working near electrical sources
Design: Built-in tool tray for ease of use while working at height.
150kg maximum load capacity

Product Specification:
Barcode: 0743031862871
Dimension (H x W x L) : 1560 x 510 x 1650mm
Maximum Load: 150kg
Material: Fibreglass
Tread Count: 6

See full description
Specifications for Electricians Fibreglass Step Ladder 6 Tread
  • Product Type
    Step Ladder
  • Material
    Fibreglass
  • Maximum Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome