1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Fort Handy Steps with Looped Handles

Fort Handy Steps with Looped Handles


Select
See all variants from
£299.99Inc VAT (20%)

See all variants from £299.99

Description

Height mm: 1060
Width mm: 520
Depth mm: 555
Weight kg: 8

Certified to BS EN 14183
Fully welded tubular steel, with a looped handle
Fitted with non-marking rubber feet & all weather non-slip injection moulded treads
Platform Height: 400mm
Handle height: 650mm

IMAGE REPRESENTATIVE OF RANGE/COLOUR

See full description

Feature Attributes

Height:
1060 mm
Depth:
555 mm
Standards Met:
BS EN 14183
Material:
Tubular Steel
Platform Height:
400 mm
Product Type:
Handy Steps
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome