1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Fort Tilt & Pull Steps Stainless Steel

Fort Tilt & Pull Steps Stainless Steel


Select
See all variants from
£1,299.99Inc VAT (20%)

See all variants from £1,299.99

Description unavailable

Feature Attributes

Platform Size:
400 x 200 mm
Product Type:
Tilt & Pull Steps
Tread Size:
400 x 160 mm
Colour:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome