1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Heavy Duty Fibreglass Swingback Steps

Heavy Duty Fibreglass Swingback Steps


Select
See all variants from
£144.99

Inc VAT (20%)

Up to 4.5% off

See all variants from £144.99

Description

Non-conductive stiles insulated to 30kV (EN61478) , ideal for working around electricity.Integrated multi-function tool tray.Comfortable 80mm treads.Hinged metal locking stays for optimum stability.Large feet angled to maximise ground contact and reduce slip.3yr warranty.Max Load 150kg.EN131 Professional.

Feature Attributes

Maximum Load Capacity:

150 kg

Material:

Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome