1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Industrial Aluminium Combination Ladder

Industrial Aluminium Combination Ladder


Select
See all variants from
£299.99Inc VAT (20%)
Up to 3% off

See all variants from £299.99

Description

Designed to be stable on uneven surfaces and offer the ultimate in durability and flexibility. Developed for use in the most demanding environments, our industrial grade combination ladders provide you a triple ladder, an A-frame stepladder, an extended stepladder, a stairwell ladder combined with a levelling safety base in one robust product. Also available with the same features in non-conductive fibreglass for use around electricity.

Feature Attributes

Material:
Aluminium
Colour:
Silver
Width:
830 mm
Standards Met:
EN131 Professional
Weight Capacity:
150 kg
Item Depth:
170 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome