1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Mighty Lite Hi-vis GRP Fibreglass Step Ladder

Mighty Lite Hi-vis GRP Fibreglass Step Ladder


3 Variants From
£159.99

Inc VAT (20%)

Up to 4.5% off
See 3 Product Variants
£159.99

Description

First, the MightyLite is significantly lighter than any comparable traditional stepladder. Second, the MightyLite‚ s platform design helps to prevent users from standing on the top step or top cap, the most common cause of severe stepladder falls. Third, the MightyLite‚ s patented-pending Ground Cue prevents injuries by signaling the user when it is safe to dismount the ladder. The MightyLite‚ s no-pinch platform design opens easily from a slim 5‚ storage profile and offers wide, comfortable treads on each step, with a spacious, comfortable standing deck. Its innovative top cap allows to you keep everything you need close at hand‚Äîno more trips up and down the ladder for tools or hardware.

Feature Attributes

Colour:

Greens

Material:

Fibreglass

Standards Met:

EN131 Professional

Item Depth:

102 mm

Weight Capacity:

150 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome