The Little Giant® brand is a true mark of quality and this safety step is no exception. Rugged construction, compact folded size. Large stairway type treads. Lidetime warranty. 150kg work load capacity. Conforms to EN14183.
Colour:
Silver
Material:
Aluminium
Standards Met:
EN14183, 2003
Weight Capacity:
150 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy