1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Xtra-lite Plus Step Ladder

Xtra-lite Plus Step Ladder


Select
See all variants from
£163.99

Inc VAT (20%)

3.5% off

See all variants from £163.99

Description

Not every task requires a large extension ladder. Made from lightweight aluminum, the Little Giant® Xtra-Lite Plus™ stepladder simplifies your daily tasks, giving you a versatile tool for any occasion. Meeting or exceeding all EN131 standards, the Xtra-Lite Plus ladder is rated 150kg work load capacity.

Features
• Keep your tools close. The integrated tool tray on the top cap allows you to place your phone, hammer, drill or other materials on the tray for easy access while working.
• The Safety Handrail offers an extra touchpoint that gives even more stability and security while working on the ladder.
• This 165-square-inch standing platform provides a large, comfortable standing surface that keeps your feet feeling great during those jobs that require a little more time on the ladder.
• Made with durable aircraft-grade aluminum, the Xtra-Lite+ is ultra-lightweight without sacrificing strength or durability.
• Limited Lifetime
• 150kg Work Load Capacity
• EN131

See full description

Feature Attributes

Material:

Aluminium

Colour:

Silver

Item Depth:

127 mm

Standards Met:

EN131 Professional

Weight Capacity:

150 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome