1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Stools
High Rail Steel Step Stool

High Rail Steel Step Stool


Select
See all variants from
£73.99Inc VAT (20%)
Up to 7.5% off

See all variants from £73.99

Description unavailable

Feature Attributes

Colour:
Silver
Material:
Aluminium
Maximum Load:
150 kg
Standards:
EN14183, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome