Euro Containers
0
1
2

Euro Containers


Select
Select
£10.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £10.99

Description

This range of easy wipe clean Euro Boxes are ideal for any circumstance in which hygienic, stackable, plastic containers play an important role in transporting and storing goods. Constructed from a hard wearing plastic that is resistant to both acid and alkaline solutions as well as providing high performance in both cold and heat. Fitted with comfort ergonomic handles and can be used with matching lids (sold separately).

Features and Benefits
• Manufactured from durable plastic that is resistant to corrosion as well as general wear and tear
• Ergonomic grip handles either side for ease of transporting your items
• Are designed to be stacked to save space and maximise your storage
• Come in a neutral grey colour to suit any workplace or decor
• Can be sealed with matching lids to secure your items (sold separately)

Typical Applications
• Is suitable for conveyer systems in the transportation and distribution sector as well as more general duty storage uses where stacking boxes are in demand

Notes
• No lid available for 800mm boxes

See full description

Feature Attributes

Product Type:
Euro Container
Colour:
Grey
Number of Pieces:
1
Material:
Plastic
Product Material:
Plastic
Product Reviews -
2 years ago by Mark
Did what I wanted them to do.

2 years ago
Items are good and strong, shame I only have 2 out of the 20 ordered

3 years ago by David
Well made and solid, should last years

4 years ago
Standard sized eurobox. Better value than most suppliers offering.

6 years ago by Harry
Really strong and sturdy.

6 years ago by Alistair
Great product good price...

3 years ago by Peter
Good quality and price, but I received different shades of grey.

3 years ago by Michael
I would love to review this, but you cancelled my order

4 years ago by ralf
ordered 10 off these and after 4 weeks i chased to be told they can no longer supply them, the next day 1 turned up, 1 is no use we needed 10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome