Drawers for Small Parts Storage Cabinet Range

Drawers for Small Parts Storage Cabinet Range


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

Made from impact resistant transparent polypropylene , allowing stored parts to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. Drawers can be partitioned to allow further product separation to suit specific storage requirements (see 593-970 for small drawers or 593-972 for medium and large).

Drawers:
Small: (H)36.5 x (W)54 x (L)140mm
Medium: (H)59 x (W)140 x (L)140mm
Large: (H)59 x (W)280 x (L)140mm

Small Parts Storage Cabinet shown for illustration purposes (not included)

See full description

Feature Attributes

Drawer Qty:
1
Overall Width:
306 mm
Overall Depth:
155 mm
Colour:
Opaque
Drawer Depth:
140 mm
Product Type:
Drawer Cabinet
More attributes
Product Reviews -
4 years ago
Excatly what I was looking to repace my brocken ones.

5 years ago by Victor
The drawers were purchased to replace some damaged ones on a very old metal box inherited from my father some years ago. They were exactly the right size and design but made of a superior material which is much less likely to crack.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome