Modern Kitchen Pantry Cabinet Storage Cupboard with Open Countertop

Modern Kitchen Pantry Cabinet Storage Cupboard with Open Countertop


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

MORDEN STYLE: This storage cupboard stands out for clean line and neutral colour appearance, it can also be used as a storage sideboard or bookcase in dining room, living room or study. POWERFUL STORAGE FUNCTION: Composed of a buffet and a hutch, our kitchen storage unit has 2 cabinets, 3 drawers and a desktop providing lots of storage space for you. You can put microwave in the middle, tableware and kitchenware on the top and snacks or drinks on the bottom. DETAIL DESIGN: This solid larder unit features an anti-toppling design and can be fixed to the wall for added safety. Cable management system can prevent your wires from being tangled efficiently. Equipped with metal support feet to avoid damping. DURABLE MATERIAL: Made of melamine laminated E1 particle board, solid metal hardware and sturdy metal support feet, this living room cabinet is durable and easy cleaning in your daily use. OVERALL DIMENSION: 60L x 40W x 160H cm. Weight Capacity: Drawer: 5kg (each) Desktop: 10kg Top storage: 15kg Bottom storage: 20kg.

Feature Attributes

Style:
Modern
Product Type:
Kitchen Pantry Cabinet
Number of Drawers:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome