1. Storage & Handling/
  2. Storage Bins, Boxes & Totes/
  3. Storage Containers
Attached Lid Containers 68L

Attached Lid Containers 68L


Select
See all variants from
£24.17Inc VAT (20%)
Up to 3.5% off

See all variants from £24.17

Description

The Exporta ALC Totes offer a folding lid secure storage option, perfect for clean and secure storage needs across various industries. Available in assorted colors, these totes provide versatility and aesthetic appeal to suit different preferences and environments. With their folding lid design, they ensure easy access to stored items while maintaining security. Whether for organising supplies, transporting goods, or storing sensitive materials, these totes offer a reliable solution for businesses seeking clean and secure storage options.

Features and Benefits
• Available in a variety of colours for easy identification and aesthetic organisation
• Items stay secure with folding lid
• Perfect for any and all storage solutions

Typical Applications
• Storing of general office materials
• Easy transportation of materials and items

See full description

Feature Attributes

Product Type:
Storage Box with Lid
Volume:
68 L
Overall Height:
600 mm
Overall Width:
400 mm
Overall Depth:
365 mm
Product Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome