Inc VAT (20%)
Description unavailable
Type:
With Hinged Lids
Overall Depth:
308 mm
Capacity:
54 L
Overall Width:
400 mm
Material:
Strong and durable polypropylene
Internal Width:
350 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy