Container Ice Cream Polypropylene 4L - Pack of 20

Container Ice Cream Polypropylene 4L - Pack of 20

Order Code: ZT5534061S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Made of flexible yet durable polypropylene these ice cream containers are easy to fill and seal providing trustworthy frozen storage for any goods including your homemade ice cream.Protect your individually wrapped portions from changes in temperature and the threat of freezer burn with these versatile pots.Also suitable for microwave use and repeated washing these containers can also hold sauces fillings and salad ready to be plated.Product Details - Reinforced corners - Dimensions: 221(H) x 158(W) x 150(L)mm - Lids sold separately (AJ197) - 2Ltr (AJ195) size available - Microwave and freezer safe

See full description
Specifications for Container Ice Cream Polypropylene 4L - Pack of 20
  • Pack Quantity
    20
  • Product Type
    Ice Cream Container
  • Capacity
    4L
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome