Stacking Container Polyethylene, Conical Design, Capacity 80 Litres, Natural

Stacking Container Polyethylene, Conical Design, Capacity 80 Litres, Natural

Order Code: ZT2718609SCopy

£129.99each Inc VAT (20%)
£1,299.90 minimum order value

Minimum order quantity: 10.

Description

Stacking container made of polyethylene, conical design, capacity 80 litres, natural, 10 +. Supplied = assembled. Capacity = 80 l. External length = 760 mm. External width = 500 mm. External height = 320 mm. Material = polyethylene. Colour = natural. Temperature resistance = -20 °C to +50 °C. Design of stacking containers = solid walls and base. Internal width = 445 mm. Internal length = 680 mm. Internal height = 295 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, tapered. Weight = 4 kg. External length at base = 640 mm. External width at base = 390 mm. Internal length at base = 630 mm. Can be stacked inside each other to save space. Containers in natural colour are suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details) Foodstuffs suitability symbol only applies for containers in natural colour.

See full description
Specifications for Stacking Container Polyethylene, Conical Design, Capacity 80 Litres, Natural
  • Material
    Polyethylene
  • Colour
    Natural
  • Capacity
    80L
  • Stacking Design
    Solid Walls and Base
  • Supplied
    Assembled
  • Internal Length at Base
    630mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • External Length at Base
    640mm
  • Internal Length
    680mm
  • Features
    Stackable
  • Temperature Resistance
    20°C To +50°C
  • External Width
    500mm
  • Weight
    4kg
  • External Width at Base
    390mm
  • External Length
    760mm
  • External Height
    320mm
  • Internal Height
    295mm
  • Internal Width
    445mm
  • Container Shape
    Rectangular, Tapered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome