Stacking Container Polypropylene - Capacity 10 Litres - Grey

Stacking Container Polypropylene - Capacity 10 Litres - Grey

Order Code: ZT2706678SCopy

£39.99 Inc VAT (20%)


Description

Stacking container made of polypropylene, capacity 10 litres, external dims. LxWxH 400 x 300 x 125 mm, grey. Supplied = assembled. Capacity = 10 l. External length = 400 mm. External width = 300 mm. External height = 125 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 270 mm. Internal length = 350 mm. Internal height = 115 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 0.75 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome