Inc VAT (20%)
Description unavailable
Capacity:
400 L
Material:
Medium density polyethylene
Number of Wheels:
4
External Height:
737 mm
Internal Width:
600 mm
Internal Height:
570 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy