Inc VAT (20%)
Description unavailable
Colour:
Greens
Capacity:
400 L
Material:
Moulded high density polyethylene
Number of Wheels:
4
Wheel Diameter:
100 mm
Internal Depth:
690 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy