1. Storage & Handling/
  2. Cargo Control & Warehouse equipment/
  3. Tie Downs
Trucker Ratchet Tie-Down

Trucker Ratchet Tie-Down


2 Variants From
£35.99

Inc VAT (20%)

Up to 6% off
See 2 Product Variants
£35.99

Description

These Faithfull heavy-duty 50mm wide ratchet straps are designed to secure really heavy loads. Manufactured from a 50mm wide triple layer Terylene webbing they are weatherproof, cut and abrasion resistant. The ratchet and J-style fixing hooks ensure that loads are secured quickly and efficiently and provide ease of use. Both the 5 and 8 metre lengths have a breaking strain of 4,000kg/daN and a working load of 2000kg/daN. Pack quantity: 1. Manufactured in accordance to EN12195-2.NOTE: WEIGHT OF CARGO MUST NOT EXCEED THE WORKING LOAD LIMIT.

Feature Attributes

Load Capacity:

2000 kg

Type:

Ratchet

Maximum Load:

2000 kg

Breaking Strength:

4000 kg

Tie Down Type:

Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome