1-93-330 12" Tool Bag Grey/Black
0
1
2

1-93-330 12" Tool Bag Grey/Black

Order Code: ZT1018138X

£16.99 Inc VAT (20%)


Description

Made from a heavy duty 600 x600 denier fabric, this Stanley® 12" Tool Bag possesses eight interior and two exterior mesh pockets to store and transport your most used tools. With a 6mm rubber foam base and cotton padded handles, finished with a sleek and modern design with the instantly recognisable black and yellow Stanley® colourway.

Features and Benefits
• Possesses a foam rubber base for extra cushioning and reinforcement when placing the bag on the floor
• Manufactured from heavy duty 600 denier fabric for product longevity and hardiness
• Boasts eight interior pockets and two exterior to offer plenty of tool storage
• Cotton padded handles for bolstered levels of comfort and ease of carrying

Notes
• Tools not included

See full description
Specifications for 1-93-330 12" Tool Bag Grey/Black
  • MFR Part No.
    1-93-330
  • Size L x D x H
    30 x 25 x 13cm
  • Weight
    0.5kg
  • Product Material
    600 Denier Polyester
  • Additional Features
    Cotton-padded Handles for Comfort
  • Lock Type
    Zipper
  • Product Type
    Tool Tote Bag
  • Length
    300mm
  • Height
    130mm
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome