1. Tools & Machining/
  2. Tool Storage/
  3. Tool Boxes
Mobile Work Centre Tool Storage

Mobile Work Centre Tool Storage


Select
See all variants from
£45.99

Inc VAT (20%)

Up to 14.5% off

See all variants from £45.99

Description

The 3-in-1 mobile work centre from Stanley features a detachable tool box unit consisting of a bottom bin mounted on 7-inch wheels with a handy middle and top compartment ideal for small parts storage. A retractable handle to allow easy handling and manoeuvrability, whilst the metal latched ensure a secure fastening.

Features and Benefits
• Robust plastic outer shell
• Large 7 in wheels for greater stability and portability
• 2 Detachable top tool box unit with small parts storage
• Large storage ideal for hand tools and power tools
• Large metal latches for secure fastening and connection of the units
• Convenient pull handle for greater manoeuvrability
• Removable tray for essential tools
• Lockable for added security

Typical Applications
• On site
• Workshop
• Domestic

See full description

Feature Attributes

Product Material:

Plastic

Type:

Mobile Storage System

Lock Type:

Latches

Length:

475 mm

Width:

285 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome