Inc VAT (20%)
6 drawer roller cabinet and tool chest manufactured from sheet steel with a powder coated finish and Aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation. Fitted with heavy-duty handles, swivelling castors and a secure integral locking system Supplied with two keys.|Combined Roller Cabinet and Tool Chest overall size:W 616 x D 330 x H 998mm (including castors)Weight: 30kgTool ChestDrawer Configuration:3x W 511 x D 225 x H 40mm1x W 511 x D 225 x H 84mmOverall size:W 600 x D 260 x H 340mmRoller CabinetDrawer Configuration:2x W 511 x D 308 x H 84mmOverall size:W 616 x D 330 x H 658mm
Finish:
Powder Coated
Material:
Sheet Steel
Weight:
30 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy