Industrial Range Top Chests

Industrial Range Top Chests


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Industrial range - Chests
Modern design that's sturdy, stylish and secure
This range has been made with the heavy industrial user in mind. It features full width top chests and full height cabinets with alloy style castors. Made from robust steel with inner walls and reinforced back panels, all units are finished with anti-rust and solvent resistant powder coat paint. All corners are angled to maintain product shape and offer cabinet protection during repositioning. This range features fully opening drawers with classic design pulls to allow easy access

Excellent Design
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories and tool holders
• Steel inner walls for added strength and extra rigidity
• Non-slip EVA 2.5mm liners prevent damage and protect tools
• Fully opening drawers with magnets to secure them in place
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Strong metal carry handles with comfort grip plastic
• Top chest designed to combine with roller cabinet for maximum storage

Greater Security
• Top chests have a full height rear locking mechanism for greater security

Enhanced Safety
• Top lid fitted with 2 steel stays which lock into position (option to upgrade to gas struts)
• Spring loaded catches prevent drawers opening when repositioning

Drawer Load: 35kg
Static Load: 350kg

3 Drawer Top Chest:
Drawer Load: 35kg
Static Load: 245kg

See full description

Feature Attributes

Design:
Anti-Rust & Solvent Resistant Powder Coat Finish,Perforated Sides,Steel Inner Walls
Drawers:
2.5mm EVA Liners,Auto Return,45mm Ball Bearing Slides,Individual Latches
Product Range:
Industrial Range
Security:
Reinforced Lid Fitted with Steel Stays,Full Height Rear Locking Mechanism
Colour:
Red
Top Compartment Size:
580 x 560 x 80mm
More attributes
Product Reviews -
2 years ago by TIM
Toolbox is great and looks good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome