1. Tools & Machining/
  2. Tool Storage/
  3. Tool Chests & Cabinets
Professional Tool Chest

Professional Tool Chest


Select
See all variants from
£189.99

Inc VAT (20%)


See all variants from £189.99

Description

This 6 Drawer Red tool chest is manufactured from heavy gauge steel and possesses an electro-coated enamel finish for superior appearance and protection. The steel panels in the drawers offer extra rigidity whilst the ball bearing drawer runners ensure a smooth open and close action. Supplied with drawer liners.

Features and Benefits
• Manufactured from heavy gauge steel for optimum resilience
• Electro-coated enamel finish provides an aesthetically pleasing finish that is also resistant to corrosion
• Supplied with drawer liners to protect your tools and the drawer itself
• All drawers possess ball bearing slides for a smooth opening and closing action

Typical Applications
• Workshops
• Garages
• Industrial

Notes
• Drawer sizes (W x D x H):
• 2@ 125 x 285 x 50mm
• 1@ 280 x 285 x 50mm
• 2@ 590 x 285 x 50mm
• 1@ 590 x 285 x 100mm

See full description

Feature Attributes

Product Type:

Tool Chest

Colour:

Red

Product Dimensions in MM:

Depth 315mm,Height 385mm,Width 690mm

Weight:

44 kg

Security:

Central Locking System

Overall Height:

385 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome