Table Trolley Maximum Load 150Kg Work Surface 1000 x 550mm

Table Trolley Maximum Load 150Kg Work Surface 1000 x 550mm

Order Code: ZT5468165S

£1,199.99 Inc VAT (20%)


Description

Table trolley, max. load 150 kg, work surface 1000 x 550 mm. Supplied = flat pack. Length = 1000 mm. Shelf heights = 280/690/900 mm. Max. load = 150 kg. Number of levels = 3 pcs. Width = 550 mm. Frame material = steel, powder coated. Frame colour = silver grey RAL 7001. Platform colour = beech finish. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 30 kg. Frame powder coated in silver grey RAL 7001, silk gloss finish. Worktop and shelves in beech finish. 4 swivel castors, 2 with wheel stops, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Table Trolley Maximum Load 150Kg Work Surface 1000 x 550mm
  • Frame Finish
    Powder Coated
  • Product Type
    Table Trolley
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Frame Material
    Steel
  • Length
    1000mm
  • Width
    550mm
  • Shelf Heights
    280mm
    900mm
    690mm
  • Weight
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome