Trolley Gastronorm 20 Tier 1/1

Trolley Gastronorm 20 Tier 1/1

Order Code: ZT5537800S

£269.99 Inc VAT (20%)


Description

Made from a robust and durable stainless steel this gastronorm racking trolley is perfect for daily use in busy commercial kitchens and food service areas. The trolley has 20 shelves all sized to hold 1/1 sized gastronorm pans making it an essential for restaurant kitchens. Large wheels with front brakes make it easy to transport pans from kitchen to storage room. Product Details - Capacity: 20 x 1/1GN - Dimensions: 1700(H) x 380(W) x 557(D)mm - Material: Stainless steel - 68mm gap between shelves. - Flat packed and easy to assemble - Rustproof - 20 shelves for any combination of gastronorm container depths - Heavy duty compact wheels - 2 front brakes wheels - Sized at gastronorm 1/1

See full description
Specifications for Trolley Gastronorm 20 Tier 1/1
  • Number of Shelves
    20
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome