Inc VAT (20%)
The Armorgard TuffBank Truck Box has Sold Secure and Secured by Design accreditation TuffBank adheres to rigorous test standards required by the police. It has a robust construction with a host of innovative features such as anti-jemmy system, hardened steel plates, steel reinforcements and inset handles that require less space. Fitted with ultra-robust 5-lever deadlocks on both sides, strong chubb-style keys supplied. There is also a handy data plate with serial numbers for overnight key replacements. The lid is fitted with gas struts, plus a super-safe SlamStop feature. There is also a handy cable passing point for up to 2 cables. Replacement keys available, using the unique key number. Additional shelving can be purchased separately. Available as a free-fitting storage shelf or a PowerShelf with 4 USB ports for easy and convenient charging of mobile devices, plus 4 power sockets for secure charging of tools.
Type:
Truck Box
Storage Type:
Truck Box
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy