1. Storage & Handling/
  2. Lockers/
  3. Vision Panel Lockers
Wall Mounted Cupboards - Vision Panel Doors

Wall Mounted Cupboards - Vision Panel Doors


16 Variants From
£339.99

Inc VAT (20%)

Up to 3.5% off
See 16 Product Variants
£339.99

Description unavailable

Feature Attributes

Material:

Sheet Steel

Number of Shelves:

1

Supplied:

Assembled

Height:

600 mm

Depth:

300 mm

Shelf Capacity:

15 kg

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome