1. Storage & Handling/
  2. Cargo Control & Warehouse equipment/
  3. Waste Skips
Combi Tipping Skip

Combi Tipping Skip


2 Variants From
£1,299.99

Inc VAT (20%)

Up to 7% off
See 2 Product Variants
£1,299.99

Description

- Designed to simplify the holding, movement and disposal of material in confined areas with the unique '4 way entry' base.
- The skip is supplied as manual operation as standard, but automatic tipping at high level can be achieved by ordering the conversion kit allowing the forklift / tele handler driver to empty the skip without leaving the safety of his seat.

Nominal Capacity: 0.9/1.2/1.5/1.8m3
C of G: 785/725/985/650mm

See full description

Feature Attributes

Maximum Fork Section:

150 x 50 mm

Colour:

Bright Orange

Product Type:

Combi Skip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome