TTW650 Tool Box with Tote Tray & Wheels
0
1
2
3
4

TTW650 Tool Box with Tote Tray & Wheels

Order Code: ZT1018490XCopy

£19.99 Inc VAT (20%)
£23.9916.5% off
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

Recessed rigid handle for tilting box onto wheels for easy transportation. Large clasps to lock lid when in transit/ storage and padlock hole for security. Recessed carrying handle allows stacking. Five-compartment tote tray also features opaque lids on the two end compartments with moulded snap clasps to prevent accidental opening.
Weight: 3.30kg.

Specifications for TTW650 Tool Box with Tote Tray & Wheels
  • Overall Height
    300mm
  • Product Material
    Co-Polymer Plastic
  • Overall Depth
    280mm
  • Overall Width
    640mm
  • Dividers
    8
  • Additional Features
    Comes With Recessed Ridged Handle For Tilting Box Onto Wheels
    Includes A Removable Organizer-Tray
    The Lid Comes With 3 x Removable Roomy Transparent Containers With Dividers
    Two Large Plastic Clasp To Lock Lid
  • Type
    Toolbox
  • MFR Part No.
    440
  • Number of Compartments
    5
  • Weight
    3.3kg
  • Lock Type
    Clasp
  • Colour
    Black
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome