Basket Recycled 20 280x370x200mm 13L White - 3187781

Basket Recycled 20 280x370x200mm 13L White - 3187781

Order Code: ZT4178241S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

SmartStore Basket Recycled 20 in white is made from recycled plastic that is lightweight, durable and suited for both dry and wet surfaces. The basket fits perfectly in any room to store with a Scandinavian touch, and the large size has room for bigger office items.
SmartStore Basket Recycled 20
Ideal for cupboard storage
Made from recycled plastic which is recyclable
Smooth surface for easy cleaning
Nestable with other baskets for easy storage
Temperature resistance from -40 to +100 degrees celscius
Inner dimensions: 210 x 300 x 189mm (WxDxH)
Capacity: 13 litre
Colour: White

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome